Rod, Steel, 8620, 4 In Dia x 1 Ft L

  • Mfr # 2KUJ9

  • Zoro # G2316921


product price:  $212.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Length Tolerance
+/-1 in
Temper
H
Diameter Tolerance
+0.000/-0.005 in
Finish
Unpolished
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2KUJ9
Zoro #
G2316921
UPC #
-
Country of Origin
Mexico

Dimensions

Length Tolerance
+/-1 in
Length
1 ft
Diameter Tolerance
+0.000/-0.005 in
Diameter
4 in
Overall Length
12 in
Outside Diameter
4 in
Outside Diameter Tolerance
0 in/-0.005 in

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Temper
H
Finish
Unpolished
Alloy Type
8620
Standards
AISI 86200, ASTM A108, ASTM A29, SAE 8620, UNS G86200
Type
General Purpose
Rockwell Hardness
Not Rated
Application
General Purpose
Heat Treatable
Heat Treatable
Material Grade
8620
Heat Treatment
No Heat Treatment
Fabrication
Cold Rolled
Brinell Hardness
Not Rated
Shape
Rod
System of Measurement
Inch
Includes Material Certificate
No Certificates Included
Mechanical Finish
Mill
Tensile Strength
Not Rated
Appearance
Unpolished
Machinability
Not Rated
Tolerance Rating
Standard
Yield Strength
Not Rated
Galvanized
Not Galvanized

Description

Alloy Steel Rod, Material Alloy Steel, Material Grade 8620, Overall Length 12 in, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 4 in, Outside Diameter Tolerance 0 in/-0.005 in, Yield Strength Not Rated, Fabrication Cold Rolled, Rockwell Hardness Not Rated, Brinell Hardness Not Rated, Machinability Not Rated, Tensile Strength Not Rated, Includes Material Certificate No Certificates Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.