Liquid-Tight Flex Metal Conduit, 3/8 in Trade Size, 25 ft, 2 in Bend, Steel, Gray

  • Mfr # 6101-22-00

  • Zoro # G2324086


product price:  $29.49
/ea

Key Features

Bend Radius
2 in
Material
Steel
Jacket Material
PVC
Finish
Galvanized
Jacket Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6101-22-00
Zoro #
G2324086
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
3/8 in
Nominal Length
25 ft
Bend Radius
2 in
Outside Dia.
0.69 in
Inside Diameter
0.48 in
Outside Diameter
0.69 in
Flexible Conduit Nominal Length
25 ft

Details

Item
Liquid-Tight Flex Metal Conduit
Material
Steel
Jacket Material
PVC
Finish
Galvanized
Jacket Color
Gray
Min. Operating Temp.
-22 Degrees F
Max. Operating Temp.
165 Degrees F
Series
6100
Flexible Conduit Usable Temp. Range
-22 Degrees to 165 Degrees F
Special Features
Very Flexible
Standards
ANSI/NFPA-79, JIC Standards
Approval Rating
ANSI, JIC, NFPA
Wet Location
Yes
Jacketed
Yes
Resistance Properties
Oil Resistant, UV Resistant
Flammability Rating
ANSI
Voltage
600 V
Usable Temperature Range
-22 Degrees F to 165 Degrees F
Color
Gray
Flexibility
Flexible

Description

Liquid-Tight Flex Metal Conduit, Trade Size 3/8 in, Bend Radius 2 in, Color Gray, Approval Rating ANSI, JIC, NFPA, Steel, Jacket Material Flame Retardant PVC, Max. Operating Temp. 165 Degrees F, Min. Operating Temp. -22 Degrees F, Nominal Length 25 ft, Finish Galvanized, Flammability Rating ANSI, Flexibility Flexible, Inside Diameter 0.48 in, Jacket Color Gray, Jacketed Yes, Liquid Tight Conduit Application Metallic, Outside Diameter 0.69 in, Resistance Properties Oil Resistant, UV Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products