Solid Rivet, Round Head, 0.1875 in Dia., 0.375 in L, Stainless Steel Body, 100 PK
Mfr # 35F0606-EA-100
Zoro # G2341227
product price:Â $12.19
/pk 100, $0.12/eaKey Features
Rivet Head Style
Round
Rivet Body Material
Stainless Steel
Fastener Finish
Plain
System of Measurement
Inch
Head Dia.
0.335 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
35F0606-EA-100
Zoro #
G2341227
UPC #
-
Country of Origin
United States
Dimensions
Rivet Dia.
0.1875 in
Rivet Length
0.375 in
Head Dia.
0.335 in
Head Height
0.14 in
Overall Length
33/64 in
Head Diameter
21/64 in
Body Length
3/8 in
Shank Diameter
0.1875 in
Details
Item
Solid Rivet
Rivet Head Style
Round
Rivet Body Material
Stainless Steel
Fastener Finish
Plain
System of Measurement
Inch
Installation Method
Hammer, Rivet Press
Product Type
Solid Rivet
Manufacturer Location
Made in USA*
Finish
Plain
Material
Stainless Steel
Head Type
Dome
Material Grade/Class
300
Description
Solid Rivet,3/8 in L,Dome,PK100, System of Measurement Inch, Shank Diameter 0.1875 in, Overall Length 33/64 in, Material Stainless Steel, Material Grade/Class 300, Finish Plain, Product Type Solid Rivet, Head Type Dome, Head Height 0.14 in, Head Diameter 21/64 in, Body Length 3/8 in, Installation Method Hammer, Rivet Press, Properties Corrosion Resistant, Manufacturer Location Made in USA*, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.