Fitting, Elbow, 1/16Inx5/16-24, PK5
Mfr # 5LNJ2
Zoro # G2344259
product price:Â $13.15
/pk 5, $2.63/eaKey Features
Type
Male Elbow
Thread Size
5/16-24
Tube Size
1/8 in
Temp. Range
-65 Degrees to 250 Degrees F
Pipe Size
1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5LNJ2
Zoro #
G2344259
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
5/16-24
Tube Size
1/8 in
Pipe Size
1/16 in
Fitting Side A Tube Outer Diameter
1/8 in
Thread Size B
5/16-24
Fitting Side B Pipe Size
1/16 in
Thread Size 2
5/16-24
Fitting Side 2 Pipe Size
1/16 in
Fitting Side 1 Tube Outer Diameter
1/8 in
Details
Item
AM Connector Fitting
Type
Male Elbow
Temp. Range
-65 Degrees to 250 Degrees F
For Use With
For Eaton and Fuller Components
Specific Fitting Shape
Connector Fitting
Minimum Operating Temperature
65 Degrees F
Fitting Side A Connection Type
Compression
Maximum Operating Temperature
250 Degrees F
Special Features
For Eaton and Fuller Components
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
65 Degrees F
Description
AM Connector Fitting, Fitting Side A Connection Type Compression, Fitting Side A Tube Outer Diameter 1/8 in, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Connector Fitting, Fitting Side B Pipe Size 1/16 in, Thread Size B 5/16-24, Minimum Operating Temperature 65 Degrees F, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.