Connector, Male, 1/8In x 3/8-27, PK5
Mfr # 5LNH7
Zoro # G2344268
product price:Â $12.49
/pk 5, $2.50/eaKey Features
Type
Male
Tube Size
1/8 in
For Use With
For Eaton and Fuller Components
Pipe Size
1/8 in
Temp. Range
-65 Degrees to 250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5LNH7
Zoro #
G2344268
UPC #
-
Country of Origin
Unknown
Dimensions
Tube Size
1/8 in
Pipe Size
1/8 in
Thread Size
3/8-27
Thread Size B
3/8-27
Fitting Side A Tube Outer Diameter
1/8 in
Fitting Side B Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
1/8 in
Fitting Side 2 Pipe Size
1/8 in
Thread Size 2
3/8-27
Details
Item
AM Connector Fitting
Type
Male
For Use With
For Eaton and Fuller Components
Temp. Range
-65 Degrees to 250 Degrees F
Special Features
For Eaton and Fuller Components
Minimum Operating Temperature
65 Degrees F
Fitting Side A Connection Type
Compression
Specific Fitting Shape
Connector Fitting
Maximum Operating Temperature
250 Degrees F
Operating Temperature - Minimum
65 Degrees F
Operating Temperature - Maximum
250 Degrees F
Fitting Side 1 Connection Type
Compression
Description
AM Connector Fitting, Fitting Side A Connection Type Compression, Fitting Side A Tube Outer Diameter 1/8 in, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Connector Fitting, Fitting Side B Pipe Size 1/8 in, Thread Size B 3/8-27, Minimum Operating Temperature 65 Degrees F, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.