
Thumb Screw, M5-16, Wing, Zinc Plated, 16.5 mm Head Ht, 16 mm Lg
Mfr # CWN-p
Zoro # G2347516
product price:Â $2.15
/ea
Sold in multiples of 5 for $10.75
Key Features
Thread Size
M5-16
Fastener Length
16 mm
Head Shape
Wing
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CWN-p
Zoro #
G2347516
UPC #
-
Country of Origin
Italy
Dimensions
Thread Size
M5-16
Fastener Length
16 mm
Head Height
16.5 mm
Head Thickness
6 mm
Details
Head Shape
Wing
Material
Steel
Finish
Zinc Plated
Head Material
Polyamide
Item
Thumb Screw
System of Measurement
Metric
Basic Material
Steel
Nut Style
Wing Nut
Wing Span
32 mm
Nut Standards
UNI 947 : ISO 4753
Description
Zinc-plated steel threaded stud, CWN.32 p-M5x16
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.