Ducting Hose, 5 In. x 25 ft., Poly Fabric

  • Mfr # 1110-0500-0002

  • Zoro # G2360172


product price:  $240.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
5 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
14 psi
Hose Color
Black
Temp. Range
-40 Degrees to 250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1110-0500-0002
Zoro #
G2360172
UPC #
-
Country of Origin
Iceland

Dimensions

Hose Inside Dia.
5 in
Hose Length
25 ft
Length
25 ft.
Inside Dia. - Ducting Hose
5"
Ducting Hose Length
25 ft.
Bend Radius
3.9 in
Bend Radius - Ducting Hose
3.9"
Inside Dia.
5"
Length - Ducting Hose
25 ft.
Ducting Hose Inside Dia.
5"
Ducting Hose Bend Radius
3.9"

Details

Max. Working Pressure @ 70 F
14 psi
Hose Color
Black
Temp. Range
-40 Degrees to 250 Degrees F
Standards
UL-94V-0
Ducting Hose Vacuum Rating
18.00" Hg
Color
Black
Color - Ducting Hose
Black
Vacuum Rating
18.00 in Hg
Max. Flow
1080 cfm
Max. Pressure
24 psi
Max. Pressure - Ducting Hose
24 psi
Ducting Hose Color
Black
Ducting Hose Material
Neoprene Coated Polyester Fabric
Ducting Hose Max. Pressure
24 psi
Ducting Hose Type
Industrial Ducting Hose
Item
Industrial Ducting Hose
Material
Neoprene-Coated Polyester Fabric
Application
Dust, Chips, Air
Vacuum Rating - Ducting Hose
18.00" Hg
Material - Ducting Hose
Neoprene Coated Polyester Fabric
Number of Plies
2
Type - Ducting Hose
Industrial Ducting Hose
Operating Temp. Range
-40 Degrees to 250 Degrees F
Hose Reinforcement Material
Fiber
Hose Tube Material
Neoprene
Duct Hose Type
Duct Hose for Dust
For Media Type
Chips & Shavings, Dust, Fumes
Not Recommended Chemicals
Cutting Oil, Liquids, Water
Compatible Chemicals
Chips & Shavings, Dust, Chemical Fumes
Water
X

Description

Industrial Ducting Hose, Hose Inside Dia. 5 in, Hose Length 25 ft, Hose Tube Material Neoprene, Hose Reinforcement Type Helix, Hose Reinforcement Material Fiber, Hose Color Black, Vacuum Rating 18.00 in Hg, Max. Working Pressure @ 70 F 14 psi, Temp. Range -40 Degrees to 250 Degrees F, Standards UL-94V-0, Bend Radius 3.9 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.