Chain Sling, Grade 100, 3 ft L, DOG Sling

  • Mfr # SF1603G10DOG

  • Zoro # G2365590


product price:  $665.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOG
Sling Capacity @ 30 Degrees
15,000 lb
Sling Capacity @ 45 Degrees
21,200 lb
Sling Capacity @ 60 Degrees
26,000 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SF1603G10DOG
Zoro #
G2365590
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
3 ft
Chain Size
1/2 in
Length
3 ft.
Master Link/Bail Opening Width
3 1/2 in
Master Link/Bail Overall Height
9 in
Length of Sling Leg
2.1 ft
Master Link/Bail Opening Height
7 in
Chain Trade Size
1/2 in
Sling Leg Length
2 1/8 ft
Hook Opening Width
1 3/8 in
Master Link Inside Length
7 in
Master Link Inside Width
3 1/2 in

Details

Number of Sling Legs
2
Sling Type
DOG
Sling Capacity @ 30 Degrees
15,000 lb
Sling Capacity @ 45 Degrees
21,200 lb
Sling Capacity @ 60 Degrees
26,000 lb
Grade
100
Hook Opening
1 3/8 in
Finish
Painted
Item
Chain Sling
Includes
Durable Metal ID Tag, Attached to the Sling
Working Load Limit
26,000 lb
Double Capacity @ 60 Degrees
26,000 lb.
Attachment Type
Oblong Link and (2) Grab Hooks
Overall Reach
3 ft.
Single Capacity
10,600 lb.
Color
Black, Red
Number of Chains
2
Sling Hardware Material
Steel
Sling Material
Alloy Steel
Material
Alloy steel
Standards
ASME B30.9, NACM, OSHA
Chain Finish
Painted
Maximum Operating Temperature
400 Degrees F
Load Capacity @ 60 Degrees
26,000 lb
Hook Type Included
Grab Hook
Fitting Finish
Black Oxide
Fitting Material
Alloy Steel
Chain Grade
100
Load Capacity @ 45 Degrees
21,200 lb
Fitting Color
Orange
Chain Color
Black
Minimum Operating Temperature
-40 Degrees F
Number of Legs
2
Chain Adjustability
Fixed
Load Capacity @ 30 Degrees
15,000 lb

Description

Chain Sling, Sling Type DOG, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 1/2 in, Sling Length 3 ft, Number of Legs 2, Sling Leg Length 2 1/8 ft, Load Capacity @ 30 Degrees 15,000 lb, Load Capacity @ 45 Degrees 21,200 lb, Load Capacity @ 60 Degrees 26,000 lb, Hook Opening Width 1 3/8 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Grab Hook, Master Link Inside Length 7 in, Master Link Inside Width 3 1/2 in, Chain Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.