Chain Sling, 1/2in Size, 3 ft L, DOS Sling

  • Mfr # SF1603G10DOS

  • Zoro # G2365660


product price:  $794.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
15,000 lb
Sling Capacity @ 45 Degrees
21,200 lb
Sling Capacity @ 60 Degrees
26,000 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SF1603G10DOS
Zoro #
G2365660
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
3 ft
Chain Size
1/2 in
Length
3 ft.
Length of Sling Leg
1.9 ft
Master Link/Bail Opening Height
7 in
Master Link/Bail Opening Width
3 1/2 in
Master Link/Bail Overall Height
9 in
Master Link Inside Width
3 1/2 in
Master Link Inside Length
7 in
Sling Leg Length
1 7/8 ft
Hook Opening Width
1 3/8 in
Chain Trade Size
1/2 in

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
15,000 lb
Sling Capacity @ 45 Degrees
21,200 lb
Sling Capacity @ 60 Degrees
26,000 lb
Grade
100
Hook Opening
1 3/8 in
Double Capacity @ 60 Degrees
26,000 lb.
Attachment Type
Oblong Link and (2) Sling Hooks
Standards
ASME B30.9, NACM, OSHA
Working Load Limit
26,000 lb
Color
Black, Red
Single Capacity
10,600 lb.
Includes
Durable Metal ID Tag, Attached to the Sling
Number of Chains
2
Sling Hardware Material
Steel
Sling Material
Alloy Steel
Finish
Painted
Material
Alloy steel
Overall Reach
3 ft.
Item
Chain Sling
Chain Color
Black
Chain Adjustability
Fixed
Chain Finish
Painted
Fitting Finish
Black Oxide
Load Capacity @ 60 Degrees
26,000 lb
Fitting Color
Orange
Load Capacity @ 45 Degrees
21,200 lb
Load Capacity @ 30 Degrees
15,000 lb
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
-40 Degrees F
Fitting Material
Alloy Steel
Number of Legs
2
Hook Type Included
Sling Hook
Chain Grade
100

Description

Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 1/2 in, Sling Length 3 ft, Number of Legs 2, Sling Leg Length 1 7/8 ft, Load Capacity @ 30 Degrees 15,000 lb, Load Capacity @ 45 Degrees 21,200 lb, Load Capacity @ 60 Degrees 26,000 lb, Hook Opening Width 1 3/8 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 7 in, Master Link Inside Width 3 1/2 in, Chain Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.