Chain Sling, 12 ft. L, Self Locking Hook

  • Mfr # SF0912G10DOLA

  • Zoro # G2365898


product price:  $1,154.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOL
Sling Capacity @ 30 Degrees
4,300 lb
Sling Capacity @ 45 Degrees
6,100 lb
Sling Capacity @ 60 Degrees
7,400 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SF0912G10DOLA
Zoro #
G2365898
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
12 ft
Chain Size
9/32 in
Master Link/Bail Opening Height
5 in
Length
12 ft.
Length of Sling Leg
11.1 ft
Master Link/Bail Opening Width
2 1/2 in
Master Link/Bail Overall Height
6 in
Sling Leg Length
11 1/8 ft
Hook Opening Width
53/64 in
Master Link Inside Width
2 1/2 in
Chain Trade Size
9/32 in
Master Link Inside Length
5 in

Details

Number of Sling Legs
2
Sling Type
DOL
Sling Capacity @ 30 Degrees
4,300 lb
Sling Capacity @ 45 Degrees
6,100 lb
Sling Capacity @ 60 Degrees
7,400 lb
Grade
100
Hook Opening
53/64 in
Working Load Limit
7400 lb
Number of Chains
2
Item
Chain Sling
Double Capacity @ 60 Degrees
7400 lb.
Single Capacity
10,600 lb.
Attachment Type
Locking
Standards
ASME B30.9, NACM, OSHA
Sling Hardware Material
Steel
Overall Reach
12 ft.
Material
Alloy steel
Includes
Durable Metal ID Tag, Attached to the Sling
Finish
Painted
Color
Black, Red
Sling Material
Alloy Steel
Chain Adjustability
Adjustable
Load Capacity @ 45 Degrees
6,100 lb
Fitting Finish
Black Oxide
Chain Grade
100
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
-40 Degrees F
Load Capacity @ 30 Degrees
4,300 lb
Fitting Color
Orange
Hook Type Included
Latching Hook, Locking Hook
Chain Finish
Painted
Number of Legs
2
Load Capacity @ 60 Degrees
7,400 lb
Fitting Material
Alloy Steel
Chain Color
Black

Description

Chain Sling, Sling Type DOL, Sling Material Alloy Steel, Chain Adjustability Adjustable, Chain Grade 100, Chain Trade Size 9/32 in, Sling Length 12 ft, Number of Legs 2, Sling Leg Length 11 1/8 ft, Load Capacity @ 30 Degrees 4,300 lb, Load Capacity @ 45 Degrees 6,100 lb, Load Capacity @ 60 Degrees 7,400 lb, Hook Opening Width 53/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Latching Hook, Locking Hook, Master Link Inside Length 5 in, Master Link Inside Width 2 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.