Chain Sling, 9/32in Size, 6 ft L, DOS Sling

  • Mfr # SF0906G10DOS

  • Zoro # G2366150


product price:  $458.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
4,300 lb
Sling Capacity @ 45 Degrees
6,100 lb
Sling Capacity @ 60 Degrees
7,400 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SF0906G10DOS
Zoro #
G2366150
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
6 ft
Chain Size
9/32 in
Length
6 ft.
Length of Sling Leg
5.2 ft
Master Link/Bail Overall Height
6 in
Master Link/Bail Opening Width
2 1/2 in
Master Link/Bail Opening Height
5 in
Master Link Inside Width
2 1/2 in
Hook Opening Width
53/64 in
Chain Trade Size
9/32 in
Master Link Inside Length
5 in
Sling Leg Length
5 1/4 ft

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
4,300 lb
Sling Capacity @ 45 Degrees
6,100 lb
Sling Capacity @ 60 Degrees
7,400 lb
Grade
100
Hook Opening
53/64 in
Includes
Durable Metal ID Tag, Attached to the Sling
Standards
ASME B30.9, NACM, OSHA
Item
Chain Sling
Overall Reach
6 ft.
Color
Black, Red
Double Capacity @ 60 Degrees
7400 lb.
Single Capacity
10,600 lb.
Number of Chains
2
Material
Alloy steel
Sling Material
Alloy Steel
Sling Hardware Material
Steel
Working Load Limit
7400 lb
Finish
Painted
Attachment Type
Oblong Link and (2) Sling Hooks
Load Capacity @ 30 Degrees
4,300 lb
Maximum Operating Temperature
400 Degrees F
Chain Grade
100
Fitting Color
Orange
Fitting Finish
Black Oxide
Hook Type Included
Sling Hook
Minimum Operating Temperature
-40 Degrees F
Load Capacity @ 45 Degrees
6,100 lb
Load Capacity @ 60 Degrees
7,400 lb
Chain Adjustability
Fixed
Chain Color
Black
Number of Legs
2
Chain Finish
Painted
Fitting Material
Alloy Steel

Description

Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 9/32 in, Sling Length 6 ft, Number of Legs 2, Sling Leg Length 5 1/4 ft, Load Capacity @ 30 Degrees 4,300 lb, Load Capacity @ 45 Degrees 6,100 lb, Load Capacity @ 60 Degrees 7,400 lb, Hook Opening Width 53/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 5 in, Master Link Inside Width 2 1/2 in, Chain Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.