Chain Sling, 9/32in Size, 4 ft L, DOS Sling

  • Mfr # SF0904G10DOS

  • Zoro # G2366169


product price:  $500.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
4,300 lb
Sling Capacity @ 45 Degrees
6,100 lb
Sling Capacity @ 60 Degrees
7,400 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SF0904G10DOS
Zoro #
G2366169
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
4 ft
Chain Size
9/32 in
Length of Sling Leg
3.2 ft
Master Link/Bail Opening Width
2 1/2 in
Master Link/Bail Overall Height
6 in
Master Link/Bail Opening Height
5 in
Length
4 ft.
Sling Leg Length
3 1/4 ft
Chain Trade Size
9/32 in
Master Link Inside Width
2 1/2 in
Master Link Inside Length
5 in
Hook Opening Width
53/64 in

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
4,300 lb
Sling Capacity @ 45 Degrees
6,100 lb
Sling Capacity @ 60 Degrees
7,400 lb
Grade
100
Hook Opening
53/64 in
Double Capacity @ 60 Degrees
7400 lb.
Working Load Limit
7400 lb
Single Capacity
10,600 lb.
Sling Material
Alloy Steel
Sling Hardware Material
Steel
Overall Reach
4 ft.
Number of Chains
2
Attachment Type
Oblong Link and (2) Sling Hooks
Includes
Durable Metal ID Tag, Attached to the Sling
Color
Black, Red
Standards
ASME B30.9, NACM, OSHA
Finish
Painted
Item
Chain Sling
Material
Alloy steel
Load Capacity @ 45 Degrees
6,100 lb
Chain Color
Black
Load Capacity @ 30 Degrees
4,300 lb
Number of Legs
2
Hook Type Included
Sling Hook
Minimum Operating Temperature
-40 Degrees F
Chain Finish
Painted
Fitting Finish
Black Oxide
Chain Grade
100
Fitting Color
Orange
Fitting Material
Alloy Steel
Chain Adjustability
Fixed
Maximum Operating Temperature
400 Degrees F
Load Capacity @ 60 Degrees
7,400 lb

Description

Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 9/32 in, Sling Length 4 ft, Number of Legs 2, Sling Leg Length 3 1/4 ft, Load Capacity @ 30 Degrees 4,300 lb, Load Capacity @ 45 Degrees 6,100 lb, Load Capacity @ 60 Degrees 7,400 lb, Hook Opening Width 53/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 5 in, Master Link Inside Width 2 1/2 in, Chain Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.