Utility Cart with Deep Lipped Plastic Shelves, Structural Foam, 500 lb Load Capacity, 2 Shelves

  • Mfr # FG9T6700BLA

  • Zoro # G2371381


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Overall Height
33 in
Overall Length
40 in
Overall Width
26 in
Material
Structural Foam
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG9T6700BLA
Zoro #
G2371381
UPC #
086876175097
Country of Origin
United States

Dimensions

Overall Height
33 in
Overall Length
40 in
Overall Width
26 in
Shelf Length
26 in
Top Shelf Height
41 in
Handle Height
40 3/4 in
Caster Width
1 in
Caster Dia.
5"
Lip Height
4 in
Shelf Width
33 in
Overall LxWxH
25 63/100 in x 32 1/2 in x 40 3/4 in
Bottom Shelf Lip Height
4 in
Shelf LxW
25 63/100 in x 32 1/2 in
Caster Wheel Dia.
5 in
Shelf Lip Height
4 in
Top Shelf Lip Height
4 in

Details

Material
Structural Foam
Color
Black
Load Capacity
500 lb
Item
Utility Cart
Handle Type
Flat
Number of Shelves
2
Includes
Flat Handle
Assembled/Unassembled
Unassembled
Distance Between Shelves
19 in
Shelf Color
Black
Non-Marking
Yes
Shelf Material
Polypropylene
Handle Included
Yes
Utility Cart Item
Flat Handle Utility Cart
Caster Material
Thermoplastic Rubber
Leg Color
Black
Electrical Included
No
Cart Shelf Style
Lipped
Capacity per Shelf
250 lb
Caster Type
(2) Rigid, (2) Swivel
Utility Cart Shelf Style
Lipped
Leg Material
Polypropylene
Number of Drawers
0
Number of Compartments
0
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Includes Electrical Outlets
No
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Standard
Lip Style
4-Sided Lipped
Caster Wheel Tread Type/Material
Standard Thermoplastic Rubber
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake Included
Caster Wheel Type
Standard

Description

Rubbermaid Commercial Products Heavy-Duty Utility Cart with Lipped Shelf transports materials, supplies, and heavy loads securely. The lipped shelves prevent items from falling off the cart and features an integrated V-notch to hold pipe and conduit securely for safe cutting. High-density structural foam construction makes this two-shelf rolling cart sturdy, lightweight, and maneuverable. It also won’t rust, dent, chip or peel and can support up to 500 lbs. Ergonomically superior design with integrated storage and organizational features allows users to work smarter, faster, and safer.


Features and Benefits:
Easy-grip horizontal flat handle with handle compartments.
Designed with rounded corners to protect furniture, walls, and doorways.
Durable structural foam construction is lightweight and maneuverable with 500 lbs. of storage weight capacity.
Lipped shelf features integrated V-notch to hold pipe and conduit securely for safe cutting.
Deep pocket shelves to keep loads secure.
Built-in tool holster and caddy keep items at hand and in place during transport.
Molded-in fittings allow you to add pipe or rods to hold wire spools and other roll-type goods.
Easy-reach tool/accessory hooks provide additional storage.
5" non-marking swivel casters absorb shock, provide floor surface protection, and quiet operation.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.