Grinding Wheel, T1, 12x1x3, AO, 46G, Sft, Prpl

  • Mfr # 66253262562

  • Zoro # G2374434


product price:  $214.99
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
12"
Thickness
1"
Arbor Hole Size
3"
Abrasive Material
Aluminum Oxide
Grit
46
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
66253262562
Zoro #
G2374434
UPC #
662532625627
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
12"
Thickness
1"
Arbor Hole Size
3"
Overall Diameter
12 in
Connector Size
3 in
Overall Thickness
1 in

Details

Item
Tool Room Vitrified Wheel
Abrasive Material
Aluminum Oxide
Grit
46
Grade
Coarse
Abrasive Wheel Type
Type 01
Bond Type
Vitrified
Color
Purple
Abrasive Grit
46
Application
Ideal for Precision Production Medium-to-Heavy Stock Removal Applications, Especially Recommended for CNC Cutting Tool Machines, and Cylindrical and Surface Grinding
Abrasive Wheel Hardness
H
Max. RPM
2070
Specification
32A46-HVBE
Series
32A
Gritt
46
Maximum Operating Speed
2,070 RPM
Primary Material Applicationn
Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel
Wheel Type
Type 1
Connector Type
Unthreaded Hole
Wheel Hardness
H
Compatible Tool Type
Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel

Description

Aluminum Oxide, Connector Size 3 in, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 12 in, Overall Thickness 1 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Application Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel, Specification 32A46-HVBE, Wheel Hardness H, Wheel Type Type 1, Maximum Operating Speed 2,070 RPM, Series 32A, Grade Coarse, Bond Type Vitrified, Color Purple, Item Straight Grinding Wheel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.