5" Disc Sander

  • Mfr # GV5010

  • Zoro # G2375685


product price:  $139.00
/ea
Free Shipping & Returns

Key Features

Type of Sandpaper
PSA
Cord
8 ft 2-Conductor
Corded/Cordless
Corded
Orbits per Minute
4500
Standards
CSA Certified, UL Listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GV5010
Zoro #
G2375685
UPC #
088381091374
Country of Origin
Japan

Dimensions

Pad Size
5 in
Tool Length
7 1/8 in
Maximum Disc Diameter
5 in
Cord Length
8 ft

Details

Item
Corded Sander
Type of Sandpaper
PSA
Cord
8 ft 2-Conductor
Corded/Cordless
Corded
Orbits per Minute
4500
Standards
CSA Certified, UL Listed
Amps
4.2 A
Speed Type
Single
Handle Design
Pistol Grip
Tool Weight
3 lb
Switch Type
Trigger
Bearings
Ball and Needle
Features
Double Insulated Cord Helps Prevent Static Electricity Accumulation, Trigger Lock-On Button
Corded/Banded
Corded
No Load RPM
4500
Lock
Yes
Includes
Abrasive Disc, Hex Wrench, Plastic Pad, Side Handle
Voltage
120 V
Product Type
Disc Sander
Current
4 A
Disc Motion
Rotary
Speed Settings
Fixed
Grip Type
Pistol
Abrasive Mount Type
Threaded Shank
Number of Vacuum Holes
0
Maximum Disc Speed
5,000 RPM
Power Source
Corded

Description

Corded Sander, Product Type Disc Sander, Disc Motion Rotary, Power Source Corded, Maximum Disc Diameter 5 in, Abrasive Mount Type Threaded Shank, Grip Type Pistol, Orbit Size Not Applicable, Maximum Disc Speed 5,000 RPM, Voltage 120 V, Current 4 A, Number of Vacuum Holes 0, Cord Length 8 ft, Features Double Insulated Cord Helps Prevent Static Electricity Accumulation, Trigger Lock-On Button, Includes Abrasive Disc, Hex Wrench, Plastic Pad, Side Handle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.