Microscope Slide, Clear, Glass, PK144
Mfr # 1301
Zoro # G2383355
product price:Â $21.15
/pk 144, $0.15/eaKey Features
Overall Width
25 mm
Color
Clear
Material
Glass
Size
25 mm x 75 mm
Coefficient of Thermal Expansion
90 x 10-7/ Degrees C (20 Degrees C to 350 Degrees C)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1301
Zoro #
G2383355
UPC #
-
Country of Origin
China
Dimensions
Overall Width
25 mm
Size
25 mm x 75 mm
Thickness
1 mm
Overall Length
75 mm
Details
Item
Microscope Slide
Color
Clear
Material
Glass
Coefficient of Thermal Expansion
90 x 10-7/ Degrees C (20 Degrees C to 350 Degrees C)
Refractive Index
1.52
Number of Compartments
0
Product Type
Microscope Slide
Autoclavable
No
Number of Slides
144
Maximum Operating Temperature - Centigrade
350 Degrees C
Edge Angle
90 Degrees
Minimum Operating Temperature - Centigrade
20 Degrees C
Edge Type
Ground
Description
Microscope Slide, Product Type Microscope Slide, Material Glass, Overall Length 75 mm, Overall Width 25 mm, Thickness 1 mm, Edge Type Ground, Number of Slides 144, Includes Not Applicable, Color Clear, Refractive Index 1.52, Coefficient of Thermal Expansion 90 x 10-7/ Degrees C (20 Degrees C to 350 Degrees C), Maximum Operating Temperature - Centigrade 350 Degrees C, Minimum Operating Temperature - Centigrade 20 Degrees C, Edge Angle 90 Degrees , Autoclavable No, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.