Depressed Center Grinding Wheel, Type 27, 6 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic

  • Mfr # DWA8920F

  • Zoro # G2384269


product price:  $14.99
/ea

Key Features

Wheel Type
Type 27
Overall Diameter
6 in
Overall Thickness
0.25 in
Connector Size
7/8 in
Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA8920F
Zoro #
G2384269
UPC #
885911618731
Country of Origin
Germany

Dimensions

Overall Diameter
6 in
Overall Thickness
0.25 in
Connector Size
7/8 in

Details

Item
Depressed Center Grinding Wheel
Wheel Type
Type 27
Grit
24
Primary Material Application
Nickel Alloy, Stainless Steel, Steel
Abrasive Material
Ceramic
Series
Elite
Maximum Operating Speed
10,100 RPM
Specification
Designed for Fast Material Removal and Long Life
Application
Aluminum, Ferrous Metal, Gray Iron, Stainless
Diamond Knockout
No
Connector Type
Unthreaded Hole
Compatible Tool Type
Angle Grinder
Primary Material Applicationn
Nickel Alloy, Stainless Steel, Steel

Description

6" x 0.045" x 7/8" T1 Flexvolt Ceramic Cutting Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products