Jig Saw Blade Set, Carbide, T Shank, PK3
Mfr # T367XHM3
Zoro # G2387111
product price:Â $27.99
/pk 3, $9.33/eaKey Features
Material
Bi-Metal
Length
5-1/4"
Shank Type
T Shank
Teeth per Inch
5/7
Application
Wood with Nails, Plywood, Particle Board 3/16" to 3-5/8", Metal 3/16" to 3/8", Non Ferrous Metal and Aluminum 5/64 to 1-1/4", Stainless Steel Up to 1/8", Fiber Cement Board 1/4" to 1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
T367XHM3
Zoro #
G2387111
UPC #
000346493900
Country of Origin
Switzerland
Dimensions
Length
5-1/4"
Blade Length
5 1/8 in
Blade Width
3/8 in
Blade Thickness
0.05 in
Overall Length
5 1/4 in
Overall Width
3/8 in
Overall Thickness
0.05 in
Details
Item
Jigsaw Blade
Material
Bi-Metal
Shank Type
T Shank
Teeth per Inch
5/7
Application
Wood with Nails, Plywood, Particle Board 3/16" to 3-5/8", Metal 3/16" to 3/8", Non Ferrous Metal and Aluminum 5/64 to 1-1/4", Stainless Steel Up to 1/8", Fiber Cement Board 1/4" to 1/2"
For Use With Saw Type
Jig Saws
Number of Cutting Edges
1, 2
Number of Pieces
1
Cutting Edge Style
Flexible for Curved Cuts, Rigid for Straight Cuts
Tip Material
Carbide
Blade Shank Type
T Shank
Materials Cut
Aluminum, Fiber Cement, Nail-Embedded Wood, Non-Ferrous Metals, Stainless Steel, Wood
Primary Material Application
Nail-Embedded Wood
Metal Cutting Type
Thin Metal
Blade Material
Carbide
Compatible Product Type
Jig Saw
For Workpiece Material
Aluminum, Fiber Cement, Nail-Embedded Wood, Non-Ferrous Metals, Stainless Steel, Wood
Description
Jigsaw Blade, Blade Shank Type T Shank, Primary Material Application Nail-Embedded Wood, Teeth per Inch 5/7, Blade Length 5 1/8 in, Cutting Edge Style Flexible for Curved Cuts, Rigid for Straight Cuts, Blade Width 3/8 in, Metal Cutting Type Thin Metal, Blade Thickness 0.05 in, Materials Cut Aluminum, Fiber Cement, Nail-Embedded Wood, Non-Ferrous Metals, Stainless Steel, Wood, Tip Material Carbide, Blade Material Carbide, For Use With Saw Type Jig Saws, Number of Pieces 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.