Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Flange Hex Head Slotted Drive, 100 PK

  • Mfr # U28100.016.0125

  • Zoro # G2394831


product price:  $16.15
/pk 100, $0.16/ea

Key Features

Flange Hex Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#8
Fastener Length
1-1/4 in
Drive Size
1/4 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U28100.016.0125
Zoro #
G2394831
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#8
Fastener Length
1-1/4 in
Drive Size
1/4 in
Head Height
0.11 in
Head Dia.
0.348 in to 0.322 in
Head Width
0.312 in
For Maximum Material Thickness
1/8 in
Thread Size
#8
Maximum Head Width
5/16 in
Maximum Head Height
7/64 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
Slotted
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.3-2010
Meets/Exceeds
ASME B18.6.3-2010
Head Angle (Deg.)
0.250 to 0.244 in
Dimensional Standards
ASME B18.6.3
Pack Size
Small
Type
Sheet Metal Screw
Point Type
AB

Description

Sheet Metal Screw, Head Type Hex Washer, Finish Zinc-Plated, Material Steel, Screw Size #8, Fastener Length 1 1/4 in, Head Width 0.312 in, Head Height 0.11 in, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 1/8 in, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Maximum Head Width 5/16 in, System of Measurement Inch, Drive Slotted, Point Type AB, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products