Ball Bearing, 0.2500in Dia, 38 lb, Shielded

  • Mfr # SR168ZZA3MC3SRL

  • Zoro # G2401975


product price:  $4.59
/ea

Key Features

Type
Shielded, Unflanged
Material
Stainless Steel
Bore Dia.
0.25 in
Outside Dia.
0.375 in
Width
0.125 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SR168ZZA3MC3SRL
Zoro #
G2401975
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
0.25 in
Outside Dia.
0.375 in
Width
0.125 in
Outside Diameter
3/8 in
Extended Inner Ring Width
0.125 in
Fillet Radius
0.0039 in
Outer Ring Width
0.125 in
Bore Diameter
1/4 in

Details

Type
Shielded, Unflanged
Material
Stainless Steel
Dynamic Load Capacity (Lb.)
83 lb
Lubrication
Grease
Temp. Range (F)
-40 Degrees to 302 Degrees F
Static Load Capacity (Lb.)
38 lb
Max. RPM
48,000 RPM
Item
Miniature Ball Bearing
Cage Material
Steel
Shield Material
Steel
Maximum Temperature
302 Degrees F
Extended Inner Ring
Yes
Minimum Temperature
-40 Degrees F
Bearing Industry Number
168
Static Radial Load Capacity
38.66906 lbf
Dynamic Radial Load Capacity
83.86 lbf
Maximum Speed
650,130 RPM
Finish
Chrome Plated
Lubricant Material
Grease
Cage Type
Crown
System of Measurement
Inch
Closure
Double Shielded
Ring Material
Stainless Steel
Flange Type
Non-Flanged
Includes Retaining Ring
No
Retaining Ring Groove
No

Description

Miniature Ball Bearing, Bearing Industry Number 168, Bore Diameter 1/4 in, Closure Double Shielded, Outer Ring Width 0.125 in, Outside Diameter 3/8 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Crown, Dynamic Radial Load Capacity 83.86 lbf, Extended Inner Ring Yes, Extended Inner Ring Width 0.125 in, Fillet Radius 0.0039 in, Finish Chrome Plated, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.