Ball Bearing, 0.2500in Dia, 38 lb, Open

  • Mfr # SR168 A3MC3AF2

  • Zoro # G2401981


product price:  $4.69
/ea

Key Features

Type
Open, Unflanged
Material
Stainless Steel
Bore Dia.
0.25 in
Outside Dia.
0.375 in
Width
0.125 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SR168 A3MC3AF2
Zoro #
G2401981
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
0.25 in
Outside Dia.
0.375 in
Width
0.125 in
Bore Diameter
1/4 in
Extended Inner Ring Width
0.125 in
Outer Ring Width
0.125 in
Fillet Radius
0.0039 in
Outside Diameter
3/8 in

Details

Type
Open, Unflanged
Material
Stainless Steel
Max. RPM
56,000 RPM
Dynamic Load Capacity (Lb.)
83 lb
Lubrication
Oil
Item
Miniature Ball Bearing
Static Load Capacity (Lb.)
38 lb
Temp. Range (F)
-58 Degrees to 401 Degrees F
Cage Material
Steel
Minimum Temperature
-58 Degrees F
Includes Retaining Ring
No
System of Measurement
Inch
Cage Type
Crown
Maximum Speed
650,130 RPM
Bearing Industry Number
168
Closure
Open
Extended Inner Ring
Yes
Retaining Ring Groove
No
Static Radial Load Capacity
38.66906 lbf
Maximum Temperature
401 Degrees F
Lubricant Material
Oil
Finish
Chrome Plated
Flange Type
Non-Flanged
Ring Material
Stainless Steel
Dynamic Radial Load Capacity
83.86 lbf

Description

Miniature Ball Bearing, Bearing Industry Number 168, Bore Diameter 1/4 in, Closure Open, Outer Ring Width 0.125 in, Outside Diameter 3/8 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Crown, Dynamic Radial Load Capacity 83.86 lbf, Extended Inner Ring Yes, Extended Inner Ring Width 0.125 in, Fillet Radius 0.0039 in, Finish Chrome Plated, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Oil

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.