Oil Filter, Spin-On,

  • Mfr # B7175

  • Zoro # G2404394


product price:  $42.49
/ea

Key Features

For Use With
Detroit Diesel Engines
Filter Design
Spin-On
Thread Size - Automotive Filters
M45 x 1.5 mm
Length
12 3/32 in
Outside Dia.
5 3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B7175
Zoro #
G2404394
UPC #
791440058408
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
M45 x 1.5 mm
Length
12 3/32 in
Outside Dia.
5 3/8 in
Width
5-3/8"
Height
12-3/32"
Outside Diameter
5 3/8 in
Overall Height
12 1/8 in
Thread Size
M45 x 1.50

Details

For Use With
Detroit Diesel Engines
Filter Design
Spin-On
Micron Rating
9.8 micron
Includes
Integral Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Lube Spin-on
Absolute Filter Rating
27 micron
Media Material
Cellulose
Compatible Vehicle Type
Buses, Trucks
Compatible Vehicle Make
Detroit
Compatible Fluid Type
Oil
Product Type
Oil Filter
Fit Type
Vehicle Specific
Standards
ISO 9001:2015
Compatible Engine Type
Diesel Engines
Nominal Filter Rating
9.8 micron
Fleetguard
LF3931
Baldwin Interchange
B7175

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 9.8 micron, Height 12-3/32 In., Length 12 3/32 in, Width 5-3/8 In., Outside Dia. 5 3/8 in, Includes Integral Gasket, For Use With Detroit Diesel Engines, Thread Size M45 x 1.50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.