Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 2332005

  • Zoro # G2406704


product price:  $80.19
/ea
Free Shipping & Returns

Key Features

Overall Length
4"
Tap Style
Spiral Flute
Shank Dia.
0.323"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2332005
Zoro #
G2406704
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4"
Shank Dia.
0.323"
Tap Dimension Type
Inch
Tap Size
7/16"
Thread Length
1-7/16"
Tap Thread Size
7/16"-14
Shank Length
2 3/16 in
Tap Length Standard
DIN
65% Thread Drill Size
V
55% Thread Drill Size
W
75% Thread Drill Size
U
Thread Size
7/16"-14
Drill Bit Size
0.3633 in, 0.3679 in, 0.3726 in, 0.3772 in, 0.3818 in
Square Size
0.2420 in
Size
7/16
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNC
Tap Finish
TiN
Standards
ANSI, DIN
Tap Grouping
Tap
Thread Direction
Right Hand
Series
230
Cutting Direction - Machining
Right Hand
Thread Limit
Not Rated
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Primary Material Application
Steel
Primary Material Application ISO Code
P
Extended Neck
Yes
Material Grade - Machining
Vanadium High Speed Steel
Secondary Material Application ISO Code
H, K, M, N, P1, P2
Helix Angle
45 Degrees
Class of Fit
2B
Tap Shank Standard
ANSI, DIN
Secondary Material Application
All Materials
Thread Standard
UNC
Threads per Inch
14
Number of Pieces
1
List Number
230

Description

Spiral Flute Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 15/16 in, High Speed Steel, TiN, Thread Length 37/64 in, 75 Percent Thread Drill Size U, Thread Limit Not Rated, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.