Facility Maintenance Tool Set, 148-Pieces

  • Mfr # J99660

  • Zoro # G2414456


product price:  $2,099.99
/ea
Free Shipping & Returns

Key Features

Includes
Folding Knife Sheath
Number of Pieces
148
Primary Application
Mechanics
Tool Families Included
Cutting Tools, Drivers and Bits, Pliers, Sockets and Accessories, Striking and Struck Tools, Wrenches
Standards
ANSI
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J99660
Zoro #
G2414456
UPC #
662679434663
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Drive Size1
3/8 in

Details

Item
Facility Maintenance Tool Set
Includes
Folding Knife Sheath
Number of Pieces
148
Primary Application
Mechanics
Tool Families Included
Cutting Tools, Drivers and Bits, Pliers, Sockets and Accessories, Striking and Struck Tools, Wrenches
Standards
ANSI
Tool Storage Included
No
SAE or Metric
SAE
Nonsparking
No
Number of Wrenches
41
Miscellaneous Tools Included
None
Number of Pliers
3
Screwdrivers Included
Keystone Round Bar: 1/4 in x 1-1/2 in, Keystone Square Bar: 1/4 in x 4 in, 3/16 in x 4 in, 3/8 in x 12 in, 3/8 in x 8 in, 5/16 in x 6 in, Cabinet Round Bar Precision: 1/8 in x 3 in, 1/8 in x 4 in, 1/8 in x 8 in, Cabinet Round Bar: 3/16 in x 4 in, 3/16 in x 8 in, Phillips Round Bar Precision: #0 x 3 in, Phillips Round Bar: #1 x 8 in, #1 x 3 in, #2 x 4 in, #2 x 8 in, #2 x 1-1/2 in, #3 x 6 in, #4 x 8 in
Number of Miscellaneous Tools
0
Number of Hex and Torx Keys
13
Number of Striking Tools
1
Tool Kit Product Grouping
Tool Kits
Tool Storage Type Included
None
Hex and Torx Keys Included
Hex Key 13 PC: 3/64 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in
3/8 In. Drive Sockets/Accs. Included
Extension: 3 in, 6 in, 8 in, 12 in, Handle Hinge: 7-7/8 in, Handle Sliding-T, Handle Speeder, (2) Ratchet, Socket Bit Slotted, Socket Hex Bit: 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in
Wrenches Included
Adjustable Wrenches, Combination Wrenches, Flare Nut Wrenches, Open End Wrenches
Number of Screwdrivers
19
Number of Sockets/Accs.
15
Recommended Tool Boxes
J45035, J442742-8RD
Cutting Tools Included
(1) Knife
Pliers Included
Diagonal-Cutting Pliers, Long-Nose Pliers, Slip-Joint Pliers
Number of Cutting Tools
1
Striking Tools Included
Ball Peen Hammer: 8 oz
Number of Consumable Parts
0
Number of Nut Drivers and Nutsetters
11
Nut Drivers and Nutsetters Included
Nut Driver: 1/2 in x 2-3/4 in, 1/4 in x 2-3/4 in, 11/32 in x 2-3/4 in, 3/16 in x 2-3/4 in, 3/8 in x 2-3/4 in, 5/16 in x 2-3/4 in, 5/8 in x 2-3/4 in, 7/16 in x 2-3/4 in, 7/32 in x 2-3/4 in, 9/16 in x 2-3/4 in, 9/32 in x 2-3/4 in
Inspection and Retrieving Tools Included
None
Putty Knives and Scrapers Included
None
Number of Inspection and Retrieving Tools
0
Number of Electrical and Telecom Tools
0
Tool Storage Type
None, Tools Only
Number of Sockets, Drive Tools, and Accessories
56
Number of Measuring and Testing Tools
0
HVAC Tools Included
None
Non-Sparking
No
Number of Screwdrivers, Keys, and Bits
43
Screwdrivers, Keys, and Bits Included
(11) Nut Drivers, (11) Slotted Screwdrivers, (13) Hex Keys, (8) Phillips Screwdrivers
Foam Inserts Included
No
Sockets, Drive Tools, and Accessories Included
(2) Drive Tools, (49) Sockets, (5) Accessories
Measuring and Testing Tools Included
None
Number of HVAC Tools
0
Number of Putty Knives and Scrapers
0
Striking and Struck Tools Included
(1) Hammer
Insulated
Uninsulated
Number of Striking and Struck Tools
1
Number of Plumbing Tools
0
Abrasives and Finishing Tools Included
None
Electrical and Telecom Tools Included
None
Plumbing Tools Included
None
Number of Abrasives and Finishing Tools
0
Measurement Type
SAE

Description

3/8" Drive Tools
Designed for fastener sizes 1/8" - 1"
59 Sockets and Accessories

Additional Features:

  • 41 Wrenches
  • 1 Striking and Struck Tool
  • 3 Pliers and Snips
  • 30 Screwdrivers
  • 14 Miscellaneous Tools
  • 45 lbs. (Tools Only)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.