Utility Cart with Deep Lipped Plastic Shelves, Plastic, 500 lb Load Capacity, 2 Shelves, 44 in L

  • Mfr # FG452088BEIG

  • Zoro # G2416251


product price:  $235.99
/ea
Free Shipping & Returns

Key Features

Overall Height
39 in
Overall Length
44 in
Overall Width
25 1/2 in
Material
Plastic
Color
Beige
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FG452088BEIG
Zoro #
G2416251
UPC #
086876169201
Country of Origin
United States

Dimensions

Overall Height
39 in
Overall Length
44 in
Overall Width
25 1/2 in
Caster Width
2-1/2 in
Shelf Width
25 in
Top Shelf Height
33 1/2 in
Handle Height
39 in
Lip Height
2 1/2 in
Shelf Length
36 3/8 in
Caster Dia.
5"
Shelf Lip Height
2 7/16 in
Bottom Shelf Lip Height
2 7/16 in
Caster Wheel Dia.
5 in
Top Shelf Lip Height
2 7/16 in
Overall LxWxH
44 in x 25-1/2 in x 39 in
Shelf LxW
36-3/8 in x 25 in

Details

Material
Plastic
Color
Beige
Load Capacity
500 lb
Item
Utility Cart with Deep Lipped Plastic Shelves
Wheel Type
5" Swivel Casters
Handle Type
Ergonomic
Number of Shelves
2
Non-Marking
Yes
Standards
CSA, UL
Shelf Material
Polypropylene
Caster Material
Thermoplastic Rubber
Handle Included
Yes
Shelf Color
Beige
Utility Cart Item
Heavy Duty Ergonomic Handle Deep Shelf Utility Cart
Cart Shelf Style
Lipped
Leg Color
Beige
Electrical Included
No
Leg Material
Polypropylene
Capacity per Shelf
250 lb
Distance Between Shelves
19 1/4 in
Utility Cart Shelf Style
Lipped
Assembled/Unassembled
Unassembled
Caster Type
(2) Rigid, (2) Swivel
Number of Drawers
0
Number of Compartments
0
Caster Wheel/Tread Material
Thermoplastic Rubber
Includes Electrical Outlets
No
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Brake Type
No Brake Included
Caster Wheel Tread Type/Material
Standard Thermoplastic Rubber
Caster Mounting Type
Plate
Lip Style
4-Sided Lipped
Caster Wheel Type
Standard
Series
BRUTE(R)

Description

Utility Cart, Number of Shelves 2, Lip Style 4-Sided Lipped, Load Capacity 500 lb, Shelf Length 36 in, Shelf Width 25 in, Top Shelf Height 34 in, Distance Between Shelves 19 in, Handle Type Ergonomic, Handle Height 39 in, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 5 in, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Lip Height 2 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.