Polycarbonate 8 ft L x 4 ft W x 1/2 in Thick

  • Mfr # BULK-PS-PC-7

  • Zoro # G2424005


product price:  $665.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/2 in
Plastic Width
4 ft
Plastic Length
8 ft
Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-PC-7
Zoro #
G2424005
UPC #
193005327613
Country of Origin
China

Dimensions

Plastic Thickness
1/2 in
Plastic Width
4 ft
Plastic Length
8 ft
Thickness
1/2 in
Width
4 ft
Length
8 ft

Details

Item
Plastic Sheet
Plastic Material
Polycarbonate
Material
Polycarbonate
Plastic Grouping
Sheet Stock
Shape
Sheets

Description

Polycarbonate Plastic Sheet,- 1/2 In. Thick

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.