Standard Dowel Pin, 7/8 in Nominal Dia, 3-1/2 in L, Steel, 1 PK
Mfr # U39080.087.0350
Zoro # G2424606
product price:Â $12.99
/eaKey Features
Pin Type
Standard
System of Measurement
Inch
Pin Diameter
7/8 in
Nominal Diameter
7/8 in
Shank Length
3-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
U39080.087.0350
Zoro #
G2424606
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
7/8 in
Nominal Diameter
7/8 in
Shank Length
3-1/2 in
Overall Length
3-1/2"
Length Tolerance
+/-0.012 in
Shank Length Tolerance
+/-0.012 in
Details
Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Rockwell Hardness
C50
Standards
ASME B18.8.2
Dimensional Standards
ASME B18.8.2
Double Shear Strength
156,000 lb
Manufacturer Location
Globally Sourced
Single Shear Strength
78,000 lb
Description
Dowel Pin,Steel,7/8 in dia,3.500 in L, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 7/8 in, Shank Length Tolerance +/-0.012 in, Thread Size Not Applicable, Rockwell Hardness C50, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 3 1/2 in, System of Measurement Inch, Nominal Diameter 7/8 in, Standards ASME B18.8.2, Grip Length Not Applicable, Material Quality Standards Not Applicable, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.