Brown Garolite XX Sheet Stock 12" L x 12" W x 1/8" Thick

  • Mfr # BULK-CS-GXX-42

  • Zoro # G2425353


product price:  $11.69
/ea

Key Features

Plastic Material
Garolite XX
Plastic Thickness
1/8"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Brown
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-CS-GXX-42
Zoro #
G2425353
UPC #
193005350161
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
12"
Plastic Length
12"
Thickness
1/8 in
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.250 in
Width
12"
Length
12"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L
Overall Length
12 in
Overall Width
12 in

Details

Item
Sheet Stock
Plastic Material
Garolite XX
Plastic Color
Brown
Max. Temp. (F)
250 Degrees F
Min. Temp. (F)
0 Degrees F
Color
Brown
Hardness
Rockwell M110
Material
Fiberglass Epoxy Laminate
Tensile Strength
15,000 psi
Plastic Properties
Electrically Insulating
Standards
UL 94 HB
Thickness Tolerance
+/-0.113 in
Operating Temp. Range
0 Degrees to 250 Degrees F
Plastic Thickness Tolerance
+/-0.113 in
Minimum Temperature
0 Degrees F
Impact Strength
0.6 ft-lb/in
Machinability
Good
Grade
XX
Friction Rating
Not Rated
Water Absorption Rating
Poor
Temperature Range
0 Degrees to 250 Degrees F
Shape
Sheet
Water Absorption
1.25 %
Wear Factor
Fair
Corrosion and Chemical Resistance
Fair
Maximum Temperature
250 Degrees F
Plastic Hardness Rating
Extra Hard
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M110
Backing Type
Plain
Tensile Strength Rating
Excellent
UV Resistant
No
Plastic Density
0.049 lb/cu in
Clarity
Opaque
Hardness Rating
Extra Hard
Density
0.049 lb/cu in
Grouping
Sheet Stock

Description

XX Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Brown, Clarity Opaque, Thickness 1/8 in, Overall Length 12 in, Overall Width 12 in, Tensile Strength 15,000 psi, Maximum Temperature 250 Degrees F, Minimum Temperature 0 Degrees F, Corrosion and Chemical Resistance Fair, Hardness Rockwell M110, Thickness Tolerance +/-0.113 in, Impact Strength 0.6 ft-lb/in, Standards UL 94 HB, Friction Rating Not Rated, Grade XX, Grouping Sheet Stock, Hardness Rating Extra Hard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.