Brown Garolite XX Sheet Stock 24" L x 24" W x 1/4" Thick

  • Mfr # BULK-CS-GXX-18

  • Zoro # G2425475


product price:  $52.99
/ea

Key Features

Plastic Material
Garolite XX
Plastic Thickness
1/4"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-CS-GXX-18
Zoro #
G2425475
UPC #
193005350147
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
24"
Plastic Length
24"
Thickness
1/4 in
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.250 in
Width
24"
Length
24"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in
Overall Length
24 in
Overall Width
24 in

Details

Item
Sheet Stock
Plastic Material
Garolite XX
Plastic Color
Brown
Max. Temp. (F)
250 Degrees F
Min. Temp. (F)
0 Degrees F
Color
Brown
Material
Fiberglass Epoxy Laminate
Hardness
Rockwell M110
Tensile Strength
15,000 psi
Operating Temp. Range
0 Degrees to 250 Degrees F
Standards
UL 94 HB
Thickness Tolerance
+/-0.02 in
Plastic Properties
Electrically Insulating
Grade
XX
Water Absorption Rating
Poor
Plastic Thickness Tolerance
+/-0.02 in
Minimum Temperature
0 Degrees F
Plastic Clarity
Opaque
Impact Strength
0.6 ft-lb/in
Friction Rating
Not Rated
Corrosion and Chemical Resistance
Fair
Temperature Range
0 Degrees to 250 Degrees F
Plastic Hardness Rating
Extra Hard
Tensile Strength Rating
Excellent
Plastic Hardness
Rockwell M110
Wear Factor
Fair
UV Resistant
No
Shape
Sheet
Maximum Temperature
250 Degrees F
Water Absorption
1.25 %
Backing Type
Plain
Machinability
Good
Impact Strength Rating
Poor
Plastic Density
0.049 lb/cu in
Clarity
Opaque
Density
0.049 lb/cu in
Hardness Rating
Extra Hard
Grouping
Sheet Stock

Description

XX Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Brown, Clarity Opaque, Thickness 1/4 in, Overall Length 24 in, Overall Width 24 in, Tensile Strength 15,000 psi, Maximum Temperature 250 Degrees F, Minimum Temperature 0 Degrees F, Corrosion and Chemical Resistance Fair, Hardness Rockwell M110, Thickness Tolerance +/-0.02 in, Impact Strength 0.6 ft-lb/in, Standards UL 94 HB, Friction Rating Not Rated, Grade XX, Grouping Sheet Stock, Hardness Rating Extra Hard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.