WESTWARD 1/2 in Drive Impact Socket, Standard Socket, Black Oxide, Steel, 1 1/8 in

  • Mfr # 4LXD8

  • Zoro # G2428614


product price:  $16.69
/ea

Key Features

SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
Output Type
6 pt
Impact Rated
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4LXD8
Zoro #
G2428614
UPC #
190735851425
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Size
1-1/8 in
Overall Length
2 49/64 in
Socket Depth
Standard
Socket Size
1 1/8 in
Socket Length
2 49/64 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
Output Type
6 pt
Impact Rated
Yes
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket
Standards
DIN 3121
Measurement Type
SAE
Drive Type
Impact
Compatible Fastener Type
Bolts
Locking
Yes
Non-Magnetic
No
Socket Shape
6-Point
Non-Sparking
No
Insulated
No
Tether Ready
No
Includes Locking
Locking Included
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Bolt Clearance
16.5 mm
Product Type
Impact Socket
Tether Status
Not Tether Capable

Description

Impact Socket, Socket Size 1 1/8 in, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Standard, Impact, Drive Size 1/2 in, SAE, Impact Rated Yes, Bolt Clearance 16.5 mm, Standards DIN 3121

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.