FFKM O-Ring, Dash 015

  • Mfr # ZUSADC75015

  • Zoro # G2429325


product price:  $26.99
/ea

Key Features

Dash Number
015
System of Measurement
Inch
Material
FFKM
Cross Section Shape
Round
Cross-Section Shape
Round
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSADC75015
Zoro #
G2429325
UPC #
193005319465
Country of Origin
China

Dimensions

Nominal Inside Dia.
9/16"
Actual Inside Dia.
0.551"
Nominal Outside Dia.
11/16"
Nominal Width
1/16 in
Actual Width
0.07 in
Actual Outside Dia.
0.691"
Inside Diameter - Actual
0.551 in
Inside Diameter - Nominal
9/16 in
Outside Diameter - Actual
0.691 in
Outside Diameter - Nominal
11/16 in
Width - Actual
0.07 in
Cross-Section Width
1/16 in

Details

Item
O-Ring
Dash Number
015
System of Measurement
Inch
Material
FFKM
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
FFKM
O-Ring Material Compatibility
Detergents, Gasoline, Hydraulic Oils (Petroleum), Steam, Water
Durometer
75A
Color
Black
Durometer (Hardness) Rating
Standard
Temp. Range
30° to 600° F
Metal Detectable
Not Metal Detectable
FDA Approved
No
Application
Standard
Type
O-Ring
X-Ray Detectable
Not X-Ray Detectable
Grade
Standard
Properties
High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Steam, Resistant to Water, Resistant to Weather
Product Type
O-Ring
Operating Temperature - Maximum
600 Degrees F
Operating Temperature - Minimum
30 Degrees F
Resistance Properties
Chemical-Resistant, High Temperature-Resistant

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material FFKM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 9/16 in, Nominal Width 1/16 in, Actual Inside Dia. 0.5 in, Actual Width 0.07 in, Dash Number 015, Color Black, Durometer 75A, Nominal Outside Dia. 11/16 in, Actual Outside Dia. 0.691 in, Temp. Range 30 Degrees to 600 Degrees F, FDA Approved Not FDA Compliant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.