Arch Barrel, 5/16"-18, 2 1/16 in Brl Lg, 1/2 in Brl Dia, Brass Chrome-Plated

  • Mfr # Z5400

  • Zoro # G2429621


product price:  $8.19
/ea

Key Features

System of Measurement
Inch
Type
Knurled Barrel
Thread Size
5/16"-18
Material
Brass
Finish
Chrome-Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z5400
Zoro #
G2429621
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Barrel Length
2 1/16 in
Barrel Diameter
1/2 in
Screw Head Dia.
37/64 in
Barrel Dia.
1/2 in
Barrel Head Dia.
3/4 in
Screw Thread Length
1 1/2 in
Barrel Head Height
3/16 in
Screw Head Height
3/16 in
Barrel Thread Depth
1 1/4 in
Dia./Thread Size
5/16"-18
Outside Dia.
1/2"
Screw Minimum Thread Length
1 1/2 in
Screw Head Diameter
37/64 in
Grip Size
2 1/4 in
Barrel Head Diameter
3/4 in
Screw Size
5/16"
Screw Length
1 1/2 in

Details

Item
Arch Barrel
System of Measurement
Inch
Type
Knurled Barrel
Material
Brass
Finish
Chrome-Plated
Barrel Head Style
Truss
Barrel Drive Type
No Drive
Tensile Strength (PSI)
55,000 psi
Drive Type
Unslotted
Includes
82 Degrees Screw
Head Style
Truss
Rockwell Hardness
B60
Screw Material
Steel
Grip Range
2-1/4
Tensile Strength
55,000 psi
Screw Head Style
Truss
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Screw Drive Style
Phillips
Pack Size
Small
Dimensional Standards
AMPG 2000 SB.01
Made in North America
Made in North America
Head Shape
Round

Description

Binding Post Assembly, Material Brass, Barrel Head Style Truss, Screw Head Style Truss, Thread Size 5/16 In.-18, Barrel Length 2 1/16 in, Barrel Diameter 1/2 in, Barrel Thread Depth 1 1/4 in, Barrel Drive Type Unslotted, Screw Length 1 1/2 in, Screw Drive Style Phillips, Finish Chrome-Plated, Barrel Head Diameter 3/4 in, Barrel Head Height 3/16 in, Dimensional Standards AMPG 2000 SB.01, Grip Size 2 1/4 in, Includes 82 Degrees Screw, Made in North America Made in North America, Pack Size Small

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.