Gearbelt Pulley, Bushed, J, 72mm W, Solid

  • Mfr # O-75S-J

  • Zoro # G2430797


product price:  $1,063.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
75
Bushing Required - Timing Belt Pulleys
J
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
331.44 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
O-75S-J
Zoro #
G2430797
UPC #
-
Country of Origin
United States

Dimensions

Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
331.44 mm
Width (In.)
2.8346
Outside Dia. (In.)
13.049
Outside Dia. (mm)
331.44
Pitch Dia. (mm)
109.1438
Width - Timing Belt Pulleys
72 mm
For Timing Belt Width
72 mm
Width (mm)
72
For Bushing Size
J
Face Width
72 mm
For Belt Width
70 mm
Outside Diameter
331.44 mm
Pitch Diameter
334.24 mm
Overall Width
72 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
75
Bushing Required - Timing Belt Pulleys
J
Pitch - Timing Belt Pulleys
14 mm
Material - Timing Belt Pulleys
Ductile Iron
Bore Type - Timing Belt Pulleys
Bushed
Pitch (mm)
14
Bore Type
Bushed
Setscrew
No
Application
Positive Drive, Timing
Flanged
No
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Keyway
No
Bushing Required
J
Item
Gearbelt Pulley
For Use With
SilentSync(R) Orange 72mm Belt
Material
Cast Iron
Construction
Solid
Type
Synchronous Sprocket
Features
Self-Tracking Design
Pulley Construction
Plain
Number of Teeth
75
Pitch
14 mm
For Belt Series
SilentSync
Number of Flanges
0

Description

Gearbelt Pulley, For Belt Series SilentSync, For Belt Width 70 mm, For Bushing Size J, Material Cast Iron, Number of Teeth 75, Outside Diameter 331.44 mm, Pitch 14 mm, Pitch Diameter 334.24 mm, Face Width 72 mm, Features Self-Tracking Design, Number of Flanges 0, Overall Width 72 mm, Pulley Construction Plain

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.