Process Pressure Gauge, 0 to 200 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 451279AS04L200#

  • Zoro # G2434537


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
451279AS04L200#
Zoro #
G2434537
UPC #
723259116017
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Bolt Circle Diameter
5.375 in
Case Depth
3.36 in
Case Diameter
5.81 in
Nominal Dial Size
4 1/2 in
Manufacturer Warranty Length
10 yr
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Refrigeration, Mining, Oil and Gas Industry, Power Industries, Turbines and Compressors, Water Purification or Irrigation, Water Pressure Testing
Gauge Case Material
Phenolic
Series
1279
Lens Material
Glass
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Gauge Application
Process
Graduations
20 psi
Calibration Certificate Included
No
For Use With
Media Compatible with Bronze
Gauge Primary Range Numbered Graduations
20
Gauge Special Options
PLUS!(TM) Performance
Smallest Graduation
20 psi
Case Color
Black
Gauge Mounting Method
Surface
Gauge Primary Range Smallest Graduation
20
Socket Material
Brass
Case Material
Phenolic, Polycarbonate
Standards
ASME, CE UKCA, CRN
Wetted Materials
Brass / Bronze
Connection Type
MNPT
Non-Sparking
No
Bezel Material
Polycarbonate
Ambient Operating Temperature Range
-20 Degrees to 200 Degrees F (-29 Degrees to 93 Degrees C)
Burst Pressure
1,200 psi
Sensor Type
Bourdon Tube
Dry Dampening Feature
None
Bezel Mounting Type
Threaded
Pointer Characteristics
Micrometer Adjustable
Dial Face Material
Aluminum
Process Connection Gender
Male
Case Construction
Solid Front with Pressure Relief Back
Panel Mount Characteristics
3 0.218 Dia Holes on 5 3/8 Dia Bolt Circle
Primary Scale Numeric Increments
20
Primary Pressure Scale Color
Black
Pressure Range Type
Pressure
Scale Type
Single
Compatible Process Media
Chemical and Petrochemical, Metals, Natural Gas and LNG, Oil and Gas, Water and Wastewater
Includes Calibration Certificate
No
Pressure Gauge Type
Process Pressure Gauge
Movement Type
Rotary
Gauge Case Liquid
None
Removable Bezel
Yes
Cleaned for Oxygen Service
No
Dial Color
White
Accuracy Grade
ASME B40.100 Grade 2A
Sensor Material
Bronze
Includes Vent Plug
No
Pointer Material
Aluminum
Field Fillable
No
Freeze Resistant Movement
No
Includes Mounting Hardware
No
Accuracy Scale
Full Scale
Movement Material
400 Stainless Steel
Primary Scale Minor Graduations
20
Process Temperature Range
-20 Degrees to 250 Degrees F
Vibration Resistance
None
Maximum Pressure
200
Pointer Color
Black
Operating Temperature Range
-50 Degrees to 150 Degrees F
Compatible with Brand
Universal
Operating Temperature - Maximum
200 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
200 psi
Process Media Temperature - Maximum
250 Degrees F
Primary Scale Color
Black
Process Media Temperature - Minimum
-20 Degrees F
Case Liquid
None
Operating Temperature - Minimum
-20 Degrees F

Description

Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 200, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Process Pressure Gauge, Bolt Circle Diameter 5.375 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.