Raised Face Viton Flange Gasket for 2-1/2" Pipe, 1/16" Thick, No 150

  • Mfr # BULK-FG-321

  • Zoro # G2434627


product price:  $10.75
/ea

Key Features

Pipe Size
2 1/2 in
Inside Dia.
2 7/8 in
Bolt Holes
0
Material of Construction
Viton
Flange Class
Class 150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-FG-321
Zoro #
G2434627
UPC #
193005015640
Country of Origin
China

Dimensions

Pipe Size
2 1/2 in
Outside Dia.
4 7/8 in
Inside Dia.
2 7/8 in
Thickness
1/16 in
Inside Diameter
2 7/8 in
For Pipe Size
2 1/2 in

Details

Bolt Holes
0
Material of Construction
Viton
Flange Class
Class 150
Color
Black
Item
Ring Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Standards
ASME B16.21
Type
Ring
Hardness
Not Rated
Temp. Range (F)
-20 Degrees to 450 Degrees
Reinforced
No
Binder Material
None
Insert Material
None
Material Trade Name
Viton
For Flange ANSI Class
150
Metal Detectable Gasket
No
Market
Industrial
FDA Approved
No
For Piping System
Chemical
Maximum Operating Temperature
450 Degrees F
X-Ray Detectable
No
Minimum Operating Temperature
-20 Degrees F
System of Measurement
Inch
Maximum Operating Pressure
150 psi
Gasket Type
Ring Gasket
Gasket Material
FKM

Description

Ring Flange Gasket, Gasket Material FKM, Insert Material None, For Pipe Size 2 1/2 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 2 7/8 in, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 450 Degrees F, Outside Diameter 4 7/8 in, Thickness 1/16 in, Gasket Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.