Step Block, 1 1/2 In, 2 1/2 to 6 In
Mfr # 40106
Zoro # G2436971
product price:Â $30.25
/eaKey Features
Number of Pieces
2
For Use With
Serrated End Clamps with 1-1/2 in Thick Step Block Where Height Adjusted Range 2-1/2 in to 6 in is Needed with Chamfered Holes
Size
1-1/2" Thick
Range
2-1/2 to 6"
Overall Height
2 15/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
40106
Zoro #
G2436971
UPC #
-
Country of Origin
United States
Dimensions
Size
1-1/2" Thick
Overall Height
2 15/32 in
Overall Length
3 3/4 in
Overall Width
1 1/2 in
Clamping Height - Maximum
6 in
Clamping Height - Minimum
2 1/2 in
Details
Item
Step Block
Number of Pieces
2
For Use With
Serrated End Clamps with 1-1/2 in Thick Step Block Where Height Adjusted Range 2-1/2 in to 6 in is Needed with Chamfered Holes
Range
2-1/2 to 6"
Features
Larger Sizes have Chamfered Holes for Ease of Use
Product Type
Step Block
Material
Steel
Description
Step Block, 1 1/2 In Thick, Range 2 1/2 to 6 In, Number of Pieces 2, For Use With Serrated End Clamps
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.