Spiral Point Tap, Plug 3 Flutes

  • Mfr # 5366132

  • Zoro # G2438037


product price:  $60.69
/ea

Key Features

Shank Dia.
0.429"
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Size
9/16"
Tap Chamfer
Plug
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5366132
Zoro #
G2438037
UPC #
-
Country of Origin
Italy

Dimensions

Shank Dia.
0.429"
Tap Size
9/16"
Tap Dimension Type
Inch
Overall Length
3-19/32"
Thread Length
1 in
Pitch Diameter Limit
H3
Tap Thread Size
9/16"-12
Size
9/16
55% Thread Drill Size
1/2 in
65% Thread Drill Size
12.50 mm
Square Size
0.3190 in
Shank Length
1 27/32 in
75% Thread Drill Size
12.20 mm
Thread Size
9/16"-12

Details

Item
Spiral Point Tap
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNC
List Number
8301
Standards
ANSI
Tap Finish
Oxide
Tap Grouping
Tap
Number of Pieces
1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Primary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WP49EG
Thread Limit
H3
Thread Standard
UNC
Threads per Inch
12
Extended Neck
Yes
Primary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Neutral
Measurement System
Fractional Inch
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 9/16 In.-12, UNC, Overall Length 3 19/32 in, Cobalt, Black Oxide, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 12.20 mm, Thread Limit H3, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.