Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Steel Shackle, 3/8 in W

  • Mfr # 4120WWG

  • Zoro # G2438204


product price:  $3.79
/ea

Key Features

Keying
Keyed Different
Body Material
Brass
Shackle Dia.
5/32 in
Body Color
Brass
Shackle Type
Standard Shackle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4120WWG
Zoro #
G2438204
UPC #
00071649037016
Country of Origin
China

Dimensions

Shackle Dia.
5/32 in
Shackle Height
7/16 in
Shackle Width
3/8 in
Body Width
3/4 in
Body Height
3/4 in
Body Thickness
3/8 in
Shackle Diameter
5/32 in

Details

Item
Padlock
Keying
Keyed Different
Body Material
Brass
Body Color
Brass
Shackle Type
Standard Shackle
Includes
(2) keys
High Security
No
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Steel
Body Finish
Brass
Weather Proof
Yes
Number of Keys
2
Number of Pins
3 Pin
Key Type
Different
Marine Grade Weather Proof
Yes
Rekeyable
No
Control Key Registration Required
No
Number of Bumpers
0
Lock Type
Keyed Padlock
Key Code
Varies
Number of Locks in Pack
1
Includes Lock Cover
No
Vertical Shackle Clearance
7/16 in
Security Level
General Security
Includes Dust Cover
No
Key Retaining
No
Locking Mechanism
Double Lever Locking
Shackle Finish
Chrome-Plated
Environment
Both
Lock Body Color
Gold
Lock Body Shape
Rectangular
Lock Body Material
Brass
Shackle Shape
Rounded
Corrosion-Resistant
Yes
Horizontal Shackle Clearance
3/8 in
Includes ID Tag
No
Interchangeable Core
No
Key Locking Mechanism
Pin Tumbler
Includes Chain
No
Lock Body Finish
No Finish

Description

Padlock, Shackle Dia. 5/32 in, Shackle Height 7/16 in, Shackle Width 3/8 in, Shackle Material Steel, Body Height 3/4 in, Body Width 3/4 in, Body Thickness 3/8 in, Body Material Brass, Number of Bumpers 0, Number of Pins 3 Pin, Key Type Different, Control Key Registration Required No, Body Color Brass, Body Finish Brass, Weather Resistant Yes, High Security No, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Standard Shackle

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.