
Machine Screw Nut, #4-40, Steel, Black Oxide, 3/32 in Ht, 10000 PK
Mfr # 04NHB
Zoro # G2441580
product price:Â $173.99
/pk 10000, $0.02/ea
Free Shipping & Returns
Key Features
Thread Size
#4-40
Material
Steel
Finish
Black Oxide
Hex Height
3/32 in
Hex Width
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
04NHB
Zoro #
G2441580
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#4-40
Hex Height
3/32 in
Hex Width
1/4 in
Details
Item
Machine Screw Nut
Material
Steel
Finish
Black Oxide
Standards
ASME B18.2.2
System of Measurement
Metric
Thread Type
Metric Coarse and Fine
Description
4-40X1/4X3/32 Standard Pattern Hex Machine Screw Nut Black Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.