Foam Strip, Closed Cell, 5/8 in W, 10 ft L, 1/4 in Thick, Black

  • Mfr # ZUSABSR-26

  • Zoro # G2445854


product price:  $32.55
/ea

Key Features

Color
Black
Material
Buna-N
Length
10 ft
Width
2/3 in
Thickness
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSABSR-26
Zoro #
G2445854
UPC #
193005185756
Country of Origin
China

Dimensions

Length
10 ft
Width
2/3 in
Thickness
1/4 in
Width Tolerance
+/-1.000 in
Length - Foam
10 ft
Length Tolerance
+/-1.00 in
Thickness - Foam
1/4 in
Width - Foam
5/8 in

Details

Item
Buna-N Strip
Color
Black
Material
Buna-N
Shape
Strip
Cell Type
Closed Cell
Material - Foam
Buna-N
Temp. Range (F)
-40 to 200
Backing Type - Foam
Adhesive
Cell Type - Foam
Closed Cell
Density
17 lb/cu ft
Tensile Strength (PSI)
100
Color - Foam
Black
Standards
ASTM D1056 2B2, FMVSS 302
Item - Foam
Foam Strip
Firmness @ 25% Deflection (PSI)
7
Backing Type
Adhesive
Tensile Strength
100 psi
Maximum Adhesive Temperature
230 Degrees F
Weather Resistance
Good
Material Skin
None
Flexibility
Good
Minimum Adhesive Temperature
-30 Degrees F
Number of Adhesive Sides
1
Chemical Resistance
Fair
Firmness
Soft (5 to 8 psi)
Firmness @ 25% Deflection
7 psi
Water Resistance
Good
Minimum Temperature
-40 Degrees F
Grade
Standard
Texture
Smooth
Oil Resistance
Excellent
Adhesive Type
Acrylic
Abrasion Resistance
Fair
Maximum Temperature
200 Degrees F

Description

Foam Strip, Material Buna-N, Shape Strip, Grade Standard, Length 120 in, Width 5/8 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 17 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 7 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.