Silicone Foam Ring, 1-1/2" ID x 2" OD x 1/8" Thick

  • Mfr # ZUSASSR-R-8

  • Zoro # G2448399


product price:  $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Color
Red
Material
Silicone
Thickness
1/4 in
Shape
Ring
Cell Type
Closed Cell
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSASSR-R-8
Zoro #
G2448399
UPC #
193005262921
Country of Origin
United States

Dimensions

Thickness
1/4 in
Inside Diameter
1 1/2 in
Outside Diameter
2 in
Diameter Tolerance
+/- 0.01 in

Details

Item
Silicone Ring
Color
Red
Material
Silicone
Shape
Ring
Cell Type
Closed Cell
Density
39 lb/cu ft
Thickness Tolerance
+/-0.030 in
Standards
ASTM D1056 2D3
Tensile Strength
100 psi
Water Resistance
Excellent
Flexibility
Excellent
Oil Resistance
Good
Grade
Standard
Weather Resistance
Excellent
Abrasion Resistance
Poor
Texture
Textured
Minimum Temperature
-100 Degrees F
Firmness @ 25% Deflection
11 psi
Maximum Temperature
500 Degrees F
Material Skin
None
Chemical Resistance
Good
Compression Set
29 %

Description

Foam Ring, Abrasion Resistance Poor, Cell Type Closed Cell, Chemical Resistance Good, Color Red, Compression Set 29 Percent, Density 39 lb/cu ft, Diameter Tolerance +/- 0.01 in, Firmness @ 25 Percent Deflection 11 psi, Flexibility Excellent, Grade Standard, Inside Diameter 1 1/2 in, Material Silicone, Material Skin None, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Oil Resistance Good, Outside Diameter 2 in, Shape Ring, Standards ASTM D1056 2D3, Tensile Strength 100 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.