Pain Relief, Ibuprofen, 200 mg., Tablet Form, Wrapped Packets, PK100 (50PK of 2)

  • Mfr # 80833

  • Zoro # G2451933


product price:  $8.15
/pk 100, $0.08/ea

Key Features

Package Type
Packet
Medicinal Strength
Regular Strength
Medicinal Count
50 x 2
Medicinal Type
Pain Relief
Medicinal Form
Tablet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
80833
Zoro #
G2451933
UPC #
347682808334
Country of Origin
United States

Dimensions

Size
200mg

Details

Package Type
Packet
Medicinal Strength
Regular Strength
Medicinal Count
50 x 2
Medicinal Type
Pain Relief
Medicinal Form
Tablet
Count
50 x 2
Industry Type
Healthcare
Formula
Ibuprofen
Includes
Spanish Labeling Where Possible
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Form
Tablet
Flavor
Unflavored
Item
Pain Relief
Medicinal Flavor
Unflavored
Label Language
Spanish
Number of Individual Doses
50
Strength
Regular Strength
Unit Count
100
Unit Dose
200 mg
Format
Tablet
Dose Package Type
Packets
Individually Dosed
Individually Dosed
Exterior Package Type
Box
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Purpose
Fever Reducer, Pain Relief
Active Ingredient
Ibuprofen

Description

Pain Relief, Active Ingredient Ibuprofen, Dose Package Type Packets, Unit Dose 200 mg, Number of Individual Doses 50, Format Tablet, Exterior Package Type Box, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI, Strength Regular Strength, Flavor Unflavored, Individually Dosed Individually Dosed, Label Language Spanish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.