
Wing Nut, #8-32, Stainless Steel, 0.47 in Ht, 0.91 in Max Wing Span, 500 PK
Mfr # 08NWC188
Zoro # G2453155
product price:Â $162.99
/pk 500, $0.33/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Material Grade/Class
Not Graded
Overall Height
0.47 in
Maximum Wing Span
0.91 in
Base Diameter
0.43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
08NWC188
Zoro #
G2453155
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#8-32
Overall Height
0.47 in
Base Diameter
0.43 in
Details
Item
Wing Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Maximum Wing Span
0.91 in
Standards
ASME B18.17
System of Measurement
Inch
Description
Wing Nuts,8-32 WING NUT COLD FOR,PK500, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.