Air-Operated Syringe, 3cc, PK20
Mfr # A3LLPS
Zoro # G2454322
product price:Â $12.75
/pk 20, $0.64/eaKey Features
Application
Fluid Dispensing
Gauge
3cc
Type
LuerLok and #153 Tip
Wire Dia. (In.)
3 cc
Includes
#153 Tip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A3LLPS
Zoro #
G2454322
UPC #
037103176967
Country of Origin
United States
Dimensions
Wire Dia. (In.)
3 cc
Details
Item
Air-Operated Syringe
Application
Fluid Dispensing
Gauge
3cc
Type
LuerLok and #153 Tip
Includes
#153 Tip
Capacity
3 mL
Actuation
Air-Powered
Hub Connection Type
Luer-Lock
Description
Air-Operated Syringe, Actuation Air-Powered, Capacity 3 mL, Hub Connection Type Luer-Lock, Product Type Air-Operated Syringe, Application Fluid Dispensing, Gauge 3cc, Includes #153 Tip, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.