Radial Ball Bearing, Sealed, 10mm Bore Dia

  • Mfr # 6300LLBC3/L627

  • Zoro # G2456167


product price:  $24.79
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Sealed
System of Measurement
Metric
Bore Dia.
10 mm
Seal/Shield Type
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6300LLBC3/L627
Zoro #
G2456167
UPC #
454735957199
Country of Origin
Japan

Dimensions

Bore Dia.
10 mm
Outside Dia.
35 mm
Width
11 mm
Bore Diameter
10 mm
Outside Diameter
35 mm
Outer Ring Width
11 mm
Fillet Radius
0.6 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Sealed
System of Measurement
Metric
Seal/Shield Type
Double Sealed
Bearing Industry Number
6300
Closure
Double Sealed
Number of Rows
1
Ring Material
Alloy Steel
Ball Material
Alloy Steel
Cage Material
Steel
Temp. Range
-20 Degrees to 250 Degrees F
Seal Material
Nitrile Rubber
Static Load Capacity
785 lb
Shield Material
Metal
Industry Number
3VX630
Lubrication
SRI#2 Grease
Dynamic Load Capacity
1,840 lb
Retaining Ring Groove
No
Minimum Temperature
-40 Degrees C
Maximum Speed
23,000 RPM
Static Radial Load Capacity
3,500 N
Seal Type
Non-Contact
Cage Type
Pressed
Dynamic Radial Load Capacity
10,800 N
Lubricant Material
SRI 2
ISO Rating
Class 0
Finish
Chrome Plated
Includes Retaining Ring
No
Maximum Temperature
120 Degrees C

Description

Radial Ball Bearing, Bearing Industry Number 6300, Bore Diameter 10 mm, Closure Double Sealed, Outer Ring Width 11 mm, Outside Diameter 35 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 10,800 N, Fillet Radius 0.6 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.