
Coiled Spring Pin, 5/64 in Outside Dia, 5/8 in L, Stainless Steel, 3000 PK
Mfr # 07810PCM420
Zoro # G2457985
product price:Â $237.99
/pk 3000, $0.08/ea
Free Shipping & Returns
Key Features
Pin Type
Coiled
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Outside Dia.
5/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
07810PCM420
Zoro #
G2457985
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
5/64 in
Shank Length
5/8 in
Outside Dia.
5/64 in
Size
5/64 x 5/8 in
Details
Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.8.2
Description
Spring Pins,5/64x5/8 PIN COIL M,PK3000, Package Quantity 3000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.