
Coiled Spring Pin, 1/8 in Outside Dia, 1-1/2 in L, Stainless Steel, 1500 PK
Mfr # 12524PCM420
Zoro # G2458055
product price:Â $318.99
/pk 1500, $0.21/ea
Free Shipping & Returns
Key Features
Pin Type
Coiled
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Size
1/8 x 1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
12524PCM420
Zoro #
G2458055
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
1/8 in
Shank Length
1-1/2 in
Size
1/8 x 1 1/2 in
Outside Dia.
1/8 in
Details
Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.8.2
Description
Spring Pins,1/8x1 1/2 PIN COIL,PK1500, Package Quantity 1500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.