
Coiled Spring Pin, 1/8 in Outside Dia, 3/8 in L, Stainless Steel, 2000 PK
Mfr # 12506PCM420
Zoro # G2458204
product price:Â $213.99
/pk 2000, $0.11/ea
Free Shipping & Returns
Key Features
Pin Type
Coiled
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Size
1/8 x 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
12506PCM420
Zoro #
G2458204
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
1/8 in
Shank Length
3/8 in
Size
1/8 x 3/8 in
Outside Dia.
1/8 in
Details
Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.8.2
Description
Spring Pins,1/8x3/8 PIN COIL ME,PK2000, Package Quantity 2000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.