
Coiled Spring Pin, 5/16 in Outside Dia, 1-1/2 in L, Stainless Steel, 300 PK
Mfr # 31224PCM420
Zoro # G2458904
product price:Â $454.99
/pk 300, $1.52/ea
Free Shipping & Returns
Key Features
Pin Type
Coiled
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Size
5/16 x 1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
31224PCM420
Zoro #
G2458904
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
5/16 in
Shank Length
1-1/2 in
Size
5/16 x 1 1/2 in
Outside Dia.
5/16 in
Details
Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.8.2
Description
Spring Pins,5/16x1 1/2 PIN COIL,PK300, Package Quantity 300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.