1.5 gpm Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 6 PK
Mfr # 5505503
Zoro # G2461137
product price:Â $20.19
/pk 6, $3.37/eaKey Features
Thread Size Type
Dual
Thread Size
15/16 in - 27, 55/64 in - 27
Flow Rate
1.5 gpm
Flow Outlet Type
Laminar
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5505503
Zoro #
G2461137
UPC #
-
Country of Origin
United States
Dimensions
Thread Size Type
Dual
Thread Size
15/16 in - 27, 55/64 in - 27
Connection Size
15/16"-27, 55/64"-27
Details
Item
Outlet
Flow Rate
1.5 gpm
Flow Outlet Type
Laminar
Finish
Chrome
Standards
NSF 61
Material
Brass
Type
Regular Dual Thread
Flow Rate (GPM)
1.5 Antimicrobial
Stream
Laminar
Aerator Features
Antimicrobial
Green Certification or Other Recognition
WaterSense Certified and NSF(R) Certified (Sustainability or Environmental Standard)
Material of Construction
Brass
Features
Antimicrobial
Product Type
Outlet
Temperature - Maximum
140 Degrees F
Connection Gender
Dual
Flow Rate - Maximum
1.5 gpm
Flow Type
Laminar
Pressure - Maximum
90 psi
Vandal Resistance
Not Vandal-Resistant
Compatible Brand
American Standard, Delta, Elkay, Kohler, Moen, Sloan, Symmons, T&S Brass, Zurn
Description
Outlet, Thread Size Type Dual, Thread Size 15/16 in - 27, 55/64 in - 27, Flow Rate 1.5 gpm, Flow Outlet Type Laminar, Chrome Finish, Aerator Features Antimicrobial, Standards NSF 61, Package Quantity 6
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.